KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

No Smoking Sign, 10 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0133707| Mfr #: 25135

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133707 Mfr #: 25135
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: No Smoking
Glow-in-the-Dark: NoLanguage: English
Legend Color: RedANSI Compliant: Yes
Item: No Smoking SignLegend/Background Color: Red/white
Mounting Style: With Mounting HolesThickness: 0.060"
Legend: No Smoking This AreaHeight: 10"
OSHA Compliant: YesBackground Color: White
Legend Style: TextMaterial: polystyrene
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking This Area, Printed Language English, Sign Shape Rectangle

Reviews