BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

No Smoking Sign, 10 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0133192| Mfr #: 42714

$19.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: With Mounting HolesOSHA Compliant: YesThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133192 Mfr #: 42714
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Thickness: 0.035"ANSI Compliant: Yes
Legend/Background Color: Red/whiteHeight: 10"
UV Resistant: NoLegend Style: Text
Subject Matter: No SmokingHeader: No Header
Legend Color: RedBackground Color: White
Sign Shape: RectangleLegend: No Smoking Within __ Feet
Item: No Smoking SignWidth: 14"
Language: EnglishDouble-Sided: No
Material: AluminumGlow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): United States

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking Within __ Feet, Printed Language English, Sign Shape Rectangle

Reviews