No Smoking Sign, 10 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0133716| Mfr #: 72148

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend: No Smoking This AreaGlow-in-the-Dark: NoANSI Compliant: Yes
Save 15%. Sign up for Z-mail.


Zoro #: G0133716 Mfr #: 72148
Legend: No Smoking This AreaGlow-in-the-Dark: No
ANSI Compliant: YesUV Resistant: No
Legend Style: TextRetroreflective Grade: Not Retroreflective
Double-Sided: NoOSHA Compliant: Yes
Legend/Background Color: Red/whiteWidth: 14"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: No Smoking
Language: EnglishBackground Color: White
Header: No HeaderOperating Temp. Range: -40 Degrees to 194 Degrees F
Material: FiberglassItem: No Smoking Sign
Sign Shape: RectangleMounting Style: With Mounting Holes
Height: 10"Legend Color: Red
Thickness: 0.098"Country of Origin (subject to change): United States


No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking This Area, Printed Language English, Sign Shape Rectangle