No Smoking Sign, 10 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0133646| Mfr #: 88426

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133646 Mfr #: 88426
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: No Smoking
Height: 10"Subject Matter: No Smoking
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.010"
Header: No HeaderLegend/Background Color: Red/white
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: Adhesive-Backed
Item: No Smoking SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Red
Material: POLYESTEROperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews