Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

No Smoking Sign, 10 x 14In, R/WHT, ENG, Text

  • Zoro #: G0133682
  • Mfr #: 88452
$23.99
  • Height: 10 in
  • Item: No Smoking Sign
  • Language: English
See full product details
Orders over $75 ship free.

Brady #88452 Specifications

  • Zoro #: G0133682
  • Mfr #: 88452
Height: 10 in Item: No Smoking Sign
Language: English Retroreflective Grade: Not Retroreflective
Printed Language: English Width: 14 in
Mounting Style: Adhesive-Backed Sign Background Color: White
Material: POLYESTER Header: No Header
Sign Material: Polyester Background Color: White
Sign Mounting Style: Adhesive Surface Subject Matter: No Smoking
Legend Color: Red Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color: Red OSHA Compliant: Yes
Glow-in-the-Dark: No UV Resistant: No
Legend Style: Text Sign Shape: Rectangle
Double-Sided: No ANSI Compliant: Yes
Operating Temp. Range: -40 Degrees to 230 Degrees F Thickness: 0.01 in
Legend: No Smoking This Area Legend/Background Color: Red/white
Sign Legend Text Color: Red Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking This Area, Printed Language English, Sign Shape Rectangle

Reviews of Brady #88452