No Smoking Sign, 10 x 7In, R and BK/WHT

BRADY| Zoro #: G0133235| Mfr #: 25119

$8.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: With Mounting HolesOSHA Compliant: YesThickness: 0.060"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133235 Mfr #: 25119
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Thickness: 0.060"ANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteHeight: 10"
UV Resistant: NoLegend Style: Text and Symbol
Subject Matter: No SmokingHeader: No Header
Legend Color: Black, RedBackground Color: White
Sign Shape: RectangleLegend: No Smoking
Item: No Smoking SignWidth: 7"
Language: EnglishDouble-Sided: No
Material: polystyreneGlow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): Mexico

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews