No Smoking Sign, 14 x 10In, R and BK/WHT

BRADY| Zoro #: G1654414| Mfr #: 25120

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654414 Mfr #: 25120
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: No Smoking
Glow-in-the-Dark: NoLanguage: English
Legend Color: Black, RedANSI Compliant: Yes
Item: No Smoking SignLegend/Background Color: Red And Black/White
Mounting Style: With Mounting HolesThickness: 0.060"
Legend: No SmokingHeight: 14"
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolMaterial: polystyrene
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews