No Smoking Sign, 14 x 10In, R and BK/WHT

BRADY| Zoro #: G0133253| Mfr #: 73486

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 0.098"Legend: No SmokingOperating Temp. Range: -40 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0133253 Mfr #: 73486
Thickness: 0.098"Legend: No Smoking
Operating Temp. Range: -40 Degrees to 194 Degrees FMaterial: Fiberglass
Legend Style: Text and SymbolHeader: No Header
Width: 10"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveLegend Color: Black, Red
Height: 14"Double-Sided: No
Background Color: WhiteSign Shape: Rectangle
Legend/Background Color: Red And Black/WhiteANSI Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: No Smoking
UV Resistant: NoLanguage: English
Mounting Style: With Mounting HolesItem: No Smoking Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States


No Smoking Sign, Symbol, Fiberglass, Mounting Style Surface, Height 14 In., Width 10 In., Red and Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145