KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

No Smoking Sign, 14 x 20In, R/WHT, ENG, Text

BRADY| Zoro #: G0133183| Mfr #: 72155

$40.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133183 Mfr #: 72155
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: No Smoking Within __ Feet
Height: 14"Subject Matter: No Smoking
Double-Sided: NoGlow-in-the-Dark: No
Width: 20"Thickness: 0.098"
Header: No HeaderLegend/Background Color: Red/white
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: With Mounting Holes
Item: No Smoking SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Red
Material: FiberglassOperating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

No Smoking Sign, No Smoking Within __ Feet, Text, English, Fiberglass, Mounting Style Surface, Height 14 In., Width 20 In., Red/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews