No Smoking Sign, 18 x 24In, R and BK/WHT

BRADY| Zoro #: G1948642| Mfr #: 115628

$78.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948642 Mfr #: 115628
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: No Smoking
Glow-in-the-Dark: NoLanguage: English
Legend Color: Black, White, RedANSI Compliant: Yes
Item: No Smoking SignLegend/Background Color: Red And Black/White
Mounting Style: SurfaceThickness: 0.090"
Legend: This Is A Smoke Free Building Thank You For Not SmokingHeight: 18"
OSHA Compliant: YesBackground Color: Black, White
Legend Style: Text and SymbolMaterial: Aluminum
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

No Smoking Sign, This Is A Smoke-Free Building Thank You For Not Smoking, Text and Symbol, English, Engineer Grade Aluminum, Mounting Style Surface, Height 18 In., Width 24 In., Red and Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews