This item is Discontinued.

Brady Warning No Smoking Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English 25103

Warning No Smoking Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 25103
  • Zoro # G2938148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25103
Zoro #
G2938148
UPC #
754473251031
Country of Origin
Unknown

Dimensions

Width
14 in
Height
10 in
Thickness
0.059"

Details

Item
Warning No Smoking Sign
Header
warning
Legend
No Smoking Beyond This Point
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Header Legend Color
Black
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
Material
Plastic
Double-Sided
No
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Warning No Smoking Sign, Height 10 in, Width 14 in, Legend No Smoking Beyond This Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.