This item is Discontinued.

Brady No Smoking Sign, 10" Height, 14" Width, Plastic, Rectangle, English 25130

No Smoking Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 25130
  • Zoro # G2938111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25130
Zoro #
G2938111
UPC #
754473251307
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.060 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Matches or Open Lights
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Legend Color
Black
Material
Polystyrene
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Double-Sided
No
Legend/Background Color
Black/White
Background Color
White
Language
English
Subject Matter
No Smoking
Sign Legend Text Color
Black
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking Matches Or Open Lights, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.