BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

No Smoking Sign, 5 x 14In, WHT/R, ENG, Text

BRADY| Zoro #: G0133752| Mfr #: 72040

$36.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No SmokingSign Shape: RectangleOSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133752 Mfr #: 72040
Legend: No SmokingSign Shape: Rectangle
OSHA Compliant: YesLegend Style: Text
Mounting Style: With Mounting HolesWidth: 14"
Retroreflective Grade: Not RetroreflectiveHeader: No Header
Height: 5"Material: Fiberglass
Language: EnglishGlow-in-the-Dark: No
Legend Color: WhiteDouble-Sided: No
Item: No Smoking SignStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range: -40 Degrees to 230 Degrees FSubject Matter: No Smoking
Background Color: Red, WhiteUV Resistant: No
Thickness: 0.098"ANSI Compliant: Yes
Legend/Background Color: White/RedCountry of Origin (subject to change): United States

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 5 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews