Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

No Smoking Sign, 7 x 10In, R/GRN, ENG, Text

BRADY | Zoro #: G0935417 | Mfr #: 80248

$ 33.24 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Glow-in-the-Dark: Yes
  • Legend/Background Color: Red/Green
  • Retroreflective Grade: Not Retroreflective
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #80248 Specifications

Zoro #: G0935417 Mfr #: 80248
Glow-in-the-Dark: Yes Legend/Background Color: Red/Green
Retroreflective Grade: Not Retroreflective Legend Style: Text
Background Color: Red, White Sign Shape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Subject Matter: No Smoking
Mounting Style: Adhesive-Backed Material: POLYESTER
Header: No Header ANSI Compliant: Yes
Language: English Legend: No Smoking
Double-Sided: No Item: No Smoking Sign
Legend Color: Red Thickness: 0.008"
Height: 7" UV Resistant: No
Width: 10" Operating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: Yes Country of Origin (subject to change): United States

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews