KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

No Smoking Sign, 7 x 10In, WHT/R, AL, ENG

BRADY| Zoro #: G0133734| Mfr #: 42687

$11.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133734 Mfr #: 42687
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: No Smoking
Glow-in-the-Dark: NoLanguage: English
Legend Color: WhiteANSI Compliant: Yes
Item: No Smoking SignLegend/Background Color: White/Red
Mounting Style: With Mounting HolesThickness: 0.035"
Legend: No SmokingHeight: 7"
OSHA Compliant: YesBackground Color: Red, White
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews