No Smoking Sign, 7 x 10In, WHT/R, ENG, Text

BRADY| Zoro #: G0133743| Mfr #: 25110

$7.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend Style: Text
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133743 Mfr #: 25110
Sign Shape: RectangleLegend Style: Text
UV Resistant: NoMaterial: polystyrene
Background Color: RedLanguage: English
Legend: No SmokingHeight: 7"
Subject Matter: No SmokingItem: No Smoking Sign
Retroreflective Grade: Not RetroreflectiveDouble-Sided: No
ANSI Compliant: YesGlow-in-the-Dark: No
Width: 10"Legend Color: White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Thickness: 0.060"
Header: No HeaderMounting Style: With Mounting Holes
Legend/Background Color: White/RedOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews