This item is Discontinued.

Brady Oxygen, No Smoking No Open Flames, 10" W x 7" H, Rectangle, Plastic 25138

Oxygen, No Smoking No Open Flames, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 25138
  • Zoro # G6101733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25138
Zoro #
G6101733
UPC #
754473251383
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.060"

Details

Item
No Smoking Sign
Header
Oxygen
Legend
No Smoking No Open Flames
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
White
Double-Sided
No
Sign Legend Color
White
Legend/Background Color
White/Red
Header Legend Color
Red
Material
Polystyrene
Subject Matter
No Smoking
Header Background Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Background Color
Red, White
Mounting Style
With Mounting Holes
Sign Legend Text Color
White
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Oxygen, Legend No Smoking No Open Flames, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.