customer-service Help
Brady

Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange

Brady Nonreflective Marking Stake,  Reinforced Polymer,  66" H,  3-3/4" W,  Orange 96950
Tap to zoom
Hover or click to zoom
$31.23
  • Height: 66"
  • Width: 3-3/4"
  • Material: Reinforced Polymer
See full product details
Orders over $75 ship free.

Total: $31.23

Brady #96950 Specifications

  • Height: 66"
  • Width: 3-3/4"
  • Color: Orange
  • Material: Reinforced Polymer
  • Item: Nonreflective Marking Stake
  • Post Color: Orange
  • Post Material: Reinforced Polymer
  • Reflector Color: No Reflector
  • Reflector Width: No Reflector
  • Overall Height: 66 in
  • Post Width: 3 3/4 in
  • Reflector Material: No Reflector
  • Reflector Depth: No Reflector
  • Reflective: No
  • Reflector Height: No Reflector
  • Country of Origin (subject to change): United States

Description

Nonreflective Marking Stake, Reflective No, Post Color Orange, Reflector Color No Reflector, Overall Height 66 in, Post Material Reinforced Polymer, Post Width 3 3/4 in, Reflector Depth No Reflector, Reflector Height No Reflector, Reflector Material No Reflector, Reflector Width No Reflector

Reviews of Brady #96950