SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Notice Admittance Sign, 10 x 14In, AL, ENG

BRADY| Zoro #: G0202867| Mfr #: 40712

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: With Mounting HolesMaterial: AluminumThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202867 Mfr #: 40712
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.035"Legend Style: Text
Legend/Background Color: Black and Blue/WhiteHeight: 10"
UV Resistant: NoHeader Legend Color: White
Subject Matter: Authorized Personnel and Restricted AccessHeader: Notice
Legend Color: BlackBackground Color: White
Sign Shape: RectangleLegend: No Admittance
Item: Notice Admittance SignLanguage: English
Header Background Color: BlueDouble-Sided: No
Width: 14"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveStandards: ISO 9001
Country of Origin (subject to change): United States

Description

Notice Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Admittance, Printed Language English, Sign Shape Rectangle

Reviews