SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Notice Admittance Sign, 10 x 14In, ENG

BRADY| Zoro #: G0201573| Mfr #: 22144

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201573 Mfr #: 22144
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: Notice
Legend: Employees OnlySubject Matter: Employees and Visitors
Double-Sided: NoRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 176 Degrees FStandards: ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Mounting Style: With Mounting HolesMaterial: polystyrene
Thickness: 0.059"Legend/Background Color: Black and Blue/White
Height: 10"UV Resistant: No
Header Legend Color: WhiteLegend Color: Black
Sign Shape: RectangleItem: Notice Admittance Sign
Language: EnglishHeader Background Color: Blue
Width: 14"Glow-in-the-Dark: No
Background Color: WhiteCountry of Origin (subject to change): Mexico

Description

Notice Admittance Sign, Sign Subject Matter Employees and Visitors, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Employees Only, Printed Language English, Sign Shape Rectangle

Reviews