SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Notice Admittance Sign, 10 x 14In, ENG

BRADY| Zoro #: G0202876| Mfr #: 22148

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retroreflective Grade: Not RetroreflectiveWidth: 14"UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202876 Mfr #: 22148
Retroreflective Grade: Not RetroreflectiveWidth: 14"
UV Resistant: NoDouble-Sided: No
Glow-in-the-Dark: NoLegend/Background Color: Black and Blue/White
Legend Style: TextMounting Style: With Mounting Holes
Legend: No AdmittanceStandards: ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Sign Shape: RectangleHeader Legend Color: White
Height: 10"Subject Matter: Authorized Personnel and Restricted Access
Material: polystyreneOSHA Compliant: Yes
Header Background Color: BlueLanguage: English
Operating Temp. Range: -40 Degrees to 176 Degrees FHeader: Notice
Legend Color: BlackBackground Color: White
Item: Notice Admittance SignThickness: 0.059"
ANSI Compliant: YesCountry of Origin (subject to change): United States

Description

Notice Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Admittance, Printed Language English, Sign Shape Rectangle

Reviews