KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Admittance Sign, 10 x 14In, ENG

BRADY| Zoro #: G0202885| Mfr #: 70699

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202885 Mfr #: 70699
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: No Admittance
Height: 10"Subject Matter: Authorized Personnel and Restricted Access
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.098"
Header: NoticeLegend/Background Color: Black and Blue/White
Sign Shape: RectangleStandards: ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Header Legend Color: WhiteHeader Background Color: Blue
Language: EnglishMounting Style: With Mounting Holes
Item: Notice Admittance SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Black
Material: FiberglassOperating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Notice Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Admittance, Printed Language English, Sign Shape Rectangle

Reviews