Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Notice Admittance Sign, 10 x 14In, ENG

  • Zoro #: G0201555
  • Mfr #: 84132
$11.42
  • Header: Notice
  • Standards: ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
  • Header Background Color: Blue
See full product details
Orders over $75 ship free.

Brady #84132 Specifications

  • Zoro #: G0201555
  • Mfr #: 84132
Header: Notice Standards: ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Header Background Color: Blue Sign Legend Color: Black
Height: 10 in Legend Color: Black
ANSI Compliant: Yes Legend Style: Text
Glow-in-the-Dark: No Material: POLYESTER
Operating Temp. Range: -40 Degrees to 230 Degrees F Legend: Employees Only
Thickness: 0.01 in Item: Notice Admittance Sign
Width: 14 in Mounting Style: Adhesive-Backed
Double-Sided: No Sign Material: Polyester
Legend/Background Color: Black and Blue/White Retroreflective Grade: Not Retroreflective
Language: English Subject Matter: Employees and Visitors
Sign Shape: Rectangle Header Legend Color: White
OSHA Compliant: Yes Sign Background Color: White
Background Color: White Printed Language: English
UV Resistant: No Sign Mounting Style: Adhesive Surface
Sign Legend Text Color: Black Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Notice Admittance Sign, Sign Subject Matter Employees and Visitors, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Employees Only, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84132