Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Notice Admittance Sign, 10 x 14In, ENG
  • Zoro #: G0202851
  • Mfr #: 84138
$3.49
  • UV Resistant: No
  • Standards: ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
  • Thickness: 0.010"
See full product details
Orders over $75 ship free.

Brady #84138 Specifications

  • Zoro #: G0202851
  • Mfr #: 84138
UV Resistant: No Standards: ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Thickness: 0.010" Header: Notice
Language: English Legend Style: Text
OSHA Compliant: Yes Mounting Style: Adhesive-Backed
Sign Mounting Style: Adhesive Surface ANSI Compliant: Yes
Retroreflective Grade: Not Retroreflective Sign Material: Polyester
Height: 10" Subject Matter: Authorized Personnel and Restricted Access
Operating Temp. Range: -40 Degrees to 230 Degrees F Header Background Color: Blue
Material: POLYESTER Legend Color: Black
Background Color: White Item: Notice Admittance Sign
Legend/Background Color: Black and Blue/White Legend: No Admittance
Glow-in-the-Dark: No Printed Language: English
Sign Legend Color: Black Sign Background Color: White
Header Legend Color: White Width: 14"
Sign Shape: Rectangle Double-Sided: No
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Notice Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend No Admittance, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84138