BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Notice Security Sign, 14 x 10In, PLSTC, ENG

BRADY| Zoro #: G0179916| Mfr #: 25922

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"Subject Matter: Machine & OperationalHeight: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179916 Mfr #: 25922
Width: 10"Subject Matter: Machine & Operational
Height: 14"Header Legend Color: White
Language: EnglishStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Background Color: WhiteOSHA Compliant: Yes
Retroreflective Grade: Not RetroreflectiveLegend/Background Color: Black and Blue/White
Header: NoticeSign Shape: Rectangle
Item: Notice Security SignUV Resistant: No
ANSI Compliant: YesLegend Color: Black
Thickness: 0.059"Material: polystyrene
Operating Temp. Range: -40 Degrees to 176 Degrees FMounting Style: With Mounting Holes
Double-Sided: NoLegend: In Accordance With Osha Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures Are Posted In The Operating Area And/or By The Main Energy Source Of Each Machine. If You Have Any Questions About
Header Background Color: BlueGlow-in-the-Dark: No
Legend Style: TextCountry of Origin (subject to change): United States

Description

Notice Security Sign, Sign Subject Matter Lockout Tagout, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend In Accordance With Osha Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures Are Posted In The Operating Area And/or By The Main Energy Source Of Each Machine. If You Have Any Questions About, Printed Language English, Sign Shape Rectangle

Reviews