KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Security Sign, 18 x 12In, ENG, SURF

BRADY| Zoro #: G1091072| Mfr #: 141791

$25.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091072 Mfr #: 141791
Width: 12"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Red, Blue and Black/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlueSubject Matter: Phone Usage
Legend Color: Black, RedItem: Notice Security Sign
Legend: No Cellular PhonesHeight: 18"
Header: NoticeThickness: 0.035"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Notice Security Sign, No Cellular Phones, Text and Symbol, English, Reflective Aluminum, Mounting Style Surface, Height 18 In., Width 12 In., Red, Blue and Black/White

Reviews