Brady

Notice Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English

Brady Notice Sign,  10 in Height,  14 in Width,  Polyester,  Rectangle,  English 85030
Hover or click to zoom Tap to zoom
Key Features
  • Item: Notice Sign
  • Header: Notice
  • Legend: All Personnel Must Wear Safety Glasses In The Plant
  • Height: 10 in
  • Sign Shape: Rectangle
  • Sign Material: Polyester
  • Sign Mounting Style: Adhesive Surface
  • Printed Language: English
See full product details
$23.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Brady #85030 Specifications

  • Item: Notice Sign
  • Header: Notice
  • Legend: All Personnel Must Wear Safety Glasses In The Plant
  • Width: 14 in
  • Height: 10 in
  • Sign Shape: Rectangle
  • Sign Material: Polyester
  • Sign Mounting Style: Adhesive Surface
  • Printed Language: English
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: No
  • UV Resistant: No
  • Thickness: 0.010 in
  • Header Legend Color: White
  • Double-Sided: No
  • ANSI Compliant: Yes
  • Header Background Color: Blue
  • Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Operating Temp. Range: -40 Degrees to 230 Degrees F
  • Legend Style: Text
  • Sign Legend Color: Black
  • OSHA Compliant: Yes
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend All Personnel Must Wear Safety Glasses In The Plant, Printed Language English, Sign Shape Rectangle

Reviews of Brady #85030

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.