DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Notice Sign, 10 x 14In, BK/WHT, AL, ENG, Text

BRADY| Zoro #: G0236607| Mfr #: 42367

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Width: 14"
Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236607 Mfr #: 42367
Sign Shape: RectangleWidth: 14"
Thickness: 0.035"Legend: No Beverages Or Food Allowed In This Area
Legend/Background Color: Black/WhiteANSI Compliant: Yes
Material: AluminumLegend Style: Text
Header: No HeaderRetroreflective Grade: Not Retroreflective
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Fire and Emergency
UV Resistant: NoGlow-in-the-Dark: No
Language: EnglishLegend Color: Black
Height: 10"Mounting Style: With Mounting Holes
Item: Restriction SignDouble-Sided: No
Background Color: WhiteOSHA Compliant: Yes
Country of Origin (subject to change): United States

Description

Restriction Sign, Sign Subject Matter Eating and Drinking Restriction, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Beverages Or Food Allowed In This Area, Printed Language English, Sign Shape Rectangle

Reviews