Notice Sign, 10 x 14In, BK/WHT, ENG, INFO

BRADY| Zoro #: G0133262| Mfr #: 75971

$28.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0133262 Mfr #: 75971
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishANSI Compliant: Yes
OSHA Compliant: YesBackground Color: White
Header: No HeaderOperating Temp. Range: -40 Degrees to 194 Degrees F
Mounting Style: With Mounting HolesWidth: 14"
Material: FiberglassRetroreflective Grade: Not Retroreflective
Item: Facility SignDouble-Sided: No
Height: 10"Legend Style: Text and Symbol
Subject Matter: Fire & EmergencyLegend Color: Black
Country of Origin (subject to change): United States

Product Description

Facility Sign, Text and Symbol, English, Fiberglass, Mounting Style Surface, Height 10 In., Width 14 In., Thickness 0.100 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.