Notice Sign, 10 x 14In, BK/WHT, ENG, Text

BRADY| Zoro #: G0236616| Mfr #: 22844

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236616 Mfr #: 22844
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Fire and Emergency
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackANSI Compliant: Yes
Item: Restriction SignLegend/Background Color: Black/White
Mounting Style: With Mounting HolesThickness: 0.060"
Legend: No Beverages Or Food Allowed In This AreaHeight: 10"
OSHA Compliant: YesBackground Color: White
Legend Style: TextMaterial: polystyrene
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Restriction Sign, Sign Subject Matter Eating and Drinking Restriction, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Beverages Or Food Allowed In This Area, Printed Language English, Sign Shape Rectangle

Reviews