Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Notice Sign, 10 x 14In, BK/WHT, ENG, Text
  • Zoro #: G0236591
  • Mfr #: 85724
$11.42
  • Subject Matter: Fire and Emergency
  • Mounting Style: Adhesive-Backed
  • Header: No Header
See full product details
Orders over $50 ship free.

Brady #85724 Specifications

  • Zoro #: G0236591
  • Mfr #: 85724
Subject Matter: Fire and Emergency Mounting Style: Adhesive-Backed
Header: No Header Sign Material: Polyester
Sign Mounting Style: Adhesive Surface Sign Shape: Rectangle
Material: Polyester Sign Background Color: White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Sign Legend Color: Black
Operating Temp. Range: -40 Degrees to 230 Degrees F OSHA Compliant: Yes
Double-Sided: No Legend: No Beverages Or Food Allowed In This Area
Retroreflective Grade: Not Retroreflective Legend/Background Color: Black/White
Legend Style: Text Width: 14"
Item: Restriction Sign UV Resistant: No
Height: 10" ANSI Compliant: Yes
Thickness: 0.010" Language: English
Printed Language: English Legend Color: Black
Glow-in-the-Dark: No Background Color: White
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Restriction Sign, Sign Subject Matter Eating and Drinking Restriction, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Beverages Or Food Allowed In This Area, Printed Language English, Sign Shape Rectangle

Reviews of Brady #85724