BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Notice Sign, 10 x 14In, BK/WHT, Fiberglass

BRADY| Zoro #: G0236625| Mfr #: 70436

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: FiberglassRetroreflective Grade: Not RetroreflectiveWidth: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236625 Mfr #: 70436
Material: FiberglassRetroreflective Grade: Not Retroreflective
Width: 14"UV Resistant: No
Sign Shape: RectangleOSHA Compliant: Yes
Double-Sided: NoGlow-in-the-Dark: No
Legend/Background Color: Black/WhiteLanguage: English
Legend Style: TextMounting Style: With Mounting Holes
Legend: No Beverages Or Food Allowed In This AreaBackground Color: White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header: No Header
Legend Color: BlackHeight: 10"
Item: Restriction SignThickness: 0.100"
ANSI Compliant: YesSubject Matter: Fire & Emergency
Country of Origin (subject to change): United States

Description

Restriction Sign, Sign Subject Matter Eating and Drinking Restriction, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Beverages Or Food Allowed In This Area, Printed Language English, Sign Shape Rectangle

Reviews