Notice Sign, 10 x 14In, BL and BK/WHT, AL

BRADY| Zoro #: G0202781| Mfr #: 41102

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.035"
Legend: Keep This Door Closed
Operating Temp. Range: -40 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202781 Mfr #: 41102
Thickness: 0.035"Legend: Keep This Door Closed
Operating Temp. Range: -40 Degrees to 230 Degrees FMaterial: Aluminum
Legend Style: TextHeader Legend Color: White
Header: NoticeWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: blackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Black and Blue/White
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Door InstructionUV Resistant: No
Header Background Color: BlueLanguage: English
Mounting Style: With Mounting HolesItem: Notice Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle

Reviews