PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Notice Sign, 10 x 14In, BL and BK/WHT, AL

BRADY| Zoro #: G0236485| Mfr #: 41191

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236485 Mfr #: 41191
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: Notice
Legend: Safety Glasses Required Beyond this PointSubject Matter: Personal Protection
Double-Sided: NoRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 230 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.035"Legend/Background Color: Black and Blue/White
Height: 10"UV Resistant: No
Header Legend Color: WhiteLegend Color: Black
Sign Shape: RectangleItem: Notice Sign
Language: EnglishHeader Background Color: Blue
Width: 14"Glow-in-the-Dark: No
Background Color: WhiteCountry of Origin (subject to change): Mexico

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Safety Glasses Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Reviews