KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 10 x 14In, BL and BK/WHT, BLK

BRADY| Zoro #: G0201966| Mfr #: 88933

$10.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
OSHA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201966 Mfr #: 88933
Width: 14"Retroreflective Grade: Not Retroreflective
OSHA Compliant: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: No
Legend/Background Color: Black and Blue/WhiteMounting Style: Surface
Background Color: WhiteLegend Style: Text
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader Background Color: Blue
Subject Matter: BlankItem: Notice Sign
Legend: No legendHeight: 10"
Header: NoticeThickness: 0.010"
Material: PolyesterStandards: ASTM D 2979
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Notice Sign, Sign Subject Matter Notice, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Surface, Header Notice, Legend No Legend, Printed Language English, Sign Shape Rectangle

Reviews