KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 10 x 14In, BL and BK/WHT, ENG

BRADY| Zoro #: G0201415| Mfr #: 22142

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201415 Mfr #: 22142
Legend Style: TextUV Resistant: No
Background Color: Legend: Authorized Personnel Only
Height: 10"Subject Matter:
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.059"
Header: NoticeLegend/Background Color:
Sign Shape: RectangleStandards: ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Header Legend Color: WhiteHeader Background Color: Blue
Language: Mounting Style:
Item: Notice SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color:
Material: Operating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews