Notice Sign, 10 x 14In, BL and BK/WHT, ENG

BRADY| Zoro #: G0202544| Mfr #: 22164

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend Style: Text
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202544 Mfr #: 22164
Sign Shape: RectangleLegend Style: Text
UV Resistant: NoHeader Legend Color: White
Background Color: WhiteHeader Background Color: Blue
Language: EnglishLegend: No Trespassing
Height: 10"Subject Matter: Trespassing & Property
Item: Notice SignRetroreflective Grade: Not Retroreflective
Double-Sided: NoMaterial: polystyrene
Glow-in-the-Dark: NoWidth: 14"
Legend Color: BlackStandards: ISO 9001
Thickness: 0.060"Header: Notice
Mounting Style: With Mounting HolesLegend/Background Color: Black and Blue/White
Country of Origin (subject to change): Mexico

Description

Notice Sign, Sign Subject Matter Trespassing and Property, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews