Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Notice Sign, 10 x 14In, BL and BK/WHT, ENG

  • Zoro #: G0202797
  • Mfr #: 22538
$12.23
  • Double-Sided: No
  • Sign Material: Plastic
  • ANSI Compliant: Yes
See full product details
Orders over $75 ship free.

Brady #22538 Specifications

  • Zoro #: G0202797
  • Mfr #: 22538
Double-Sided: No Sign Material: Plastic
ANSI Compliant: Yes Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Mounting Style: With Mounting Holes Legend/Background Color: Black and Blue/White
Header Background Color: Blue Sign Background Color: White
Mounting Style: With Mounting Holes Header Legend Color: White
Sign Shape: Rectangle Glow-in-the-Dark: No
Sign Legend Color: Black Header: Notice
Language: English Subject Matter: Door Instruction
Height: 10 in OSHA Compliant: Yes
Thickness: 0.059 in Retroreflective Grade: Not Retroreflective
UV Resistant: No Operating Temp. Range: -40 Degrees F to 176 Degrees F
Material: polystyrene Legend Color: black
Legend: Keep This Door Closed Printed Language: English
Width: 14 in Item: Notice Sign
Background Color: White Legend Style: Text
Sign Legend Text Color: Black Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Notice Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle

Reviews of Brady #22538