Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Notice Sign, 10 x 14In, BL and BK/WHT, ENG
  • Zoro #: G0236494
  • Mfr #: 22627
$3.66
  • Header Legend Color: White
  • Operating Temp. Range: -40 Degrees to 176 Degrees F
  • Subject Matter: Personal Protection
See full product details
Orders over $50 ship free.

Brady #22627 Specifications

  • Zoro #: G0236494
  • Mfr #: 22627
Header Legend Color: White Operating Temp. Range: -40 Degrees to 176 Degrees F
Subject Matter: Personal Protection Item: Notice Sign
Language: English Legend Style: Text
UV Resistant: No Background Color: White
Sign Shape: Rectangle ANSI Compliant: Yes
Printed Language: English Double-Sided: No
Sign Mounting Style: With Mounting Holes Legend: Safety Glasses Required Beyond this Point
Width: 14" Sign Material: Plastic
Legend Color: Black Header Background Color: Blue
Sign Legend Color: Black Legend/Background Color: Black and Blue/White
Retroreflective Grade: Not Retroreflective Sign Background Color: White
Mounting Style: With Mounting Holes OSHA Compliant: Yes
Height: 10" Thickness: 0.059"
Header: Notice Material: polystyrene
Glow-in-the-Dark: No Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Safety Glasses Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Reviews of Brady #22627