Notice Sign, 10 x 14In, BL and BK/WHT, ENG

BRADY| Zoro #: G0236415| Mfr #: 22813

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0236415 Mfr #: 22813
Language: EnglishStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend: Deposit All Rubbish In Receptacles ProvidedUV Resistant: No
Width: 14"Legend Style: Text
Material: polystyreneSubject Matter: Restroom
Item: Notice SignHeader Background Color: Blue
Legend Color: blackHeight: 10"
Header Legend Color: WhiteBackground Color: White
Sign Shape: RectangleHeader: Please
Retroreflective Grade: Not RetroreflectiveANSI Compliant: Yes
Thickness: 0.060"Double-Sided: No
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Legend/Background Color: Black and Blue/WhiteGlow-in-the-Dark: No
Country of Origin (subject to change): United States

Product Description

Notice Sign, Please Deposit All Rubbish In Receptacles Provided, Text, English, Subject Matter Maintenance, Plastic, Mounting Style Surface, Height 10 In., Width 14 In., Black and Blue/White, Thickness 0.060 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews