Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Notice Sign, 10 x 14In, BL and BK/WHT, ENG

  • Zoro #: G0202501
  • Mfr #: 25150
$13.89
  • Language: English
  • Width: 14 in
  • OSHA Compliant: Yes
See full product details
Orders over $75 ship free.

Brady #25150 Specifications

  • Zoro #: G0202501
  • Mfr #: 25150
Language: English Width: 14 in
OSHA Compliant: Yes ANSI Compliant: Yes
Material: polystyrene Legend Color: black
Legend/Background Color: Black and Blue/White Legend: Wash Hands Before Returning To Work
Retroreflective Grade: Not Retroreflective Sign Legend Color: Black
Glow-in-the-Dark: No Header Legend Color: White
Header: Notice Mounting Style: With Mounting Holes
Subject Matter: Wash Hands Sign Background Color: White
Item: Notice Sign Printed Language: English
Thickness: 0.06 in Height: 10 in
Background Color: White Header Background Color: Blue
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Double-Sided: No
Sign Material: Plastic UV Resistant: No
Sign Shape: Rectangle Legend Style: Text
Sign Mounting Style: Mounting Holes Sign Legend Text Color: Black
Glow In The Dark: No Package Quantity: 1
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Notice Sign, Rectangle, English

Reviews of Brady #25150