SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Notice Sign, 10 x 14In, BL and BK/WHT, ENG

BRADY| Zoro #: G0202562| Mfr #: 47330

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: With Mounting HolesMaterial: FiberglassThickness: 0.100"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202562 Mfr #: 47330
Mounting Style: With Mounting HolesMaterial: Fiberglass
Thickness: 0.100"Legend Style: Text
Legend/Background Color: Black and Blue/WhiteHeight: 10"
UV Resistant: NoHeader Legend Color: White
Subject Matter: Trespassing & PropertyHeader: Notice
Legend Color: BlackBackground Color: White
Sign Shape: RectangleLegend: No Trespassing
Item: Notice SignLanguage: English
Header Background Color: BlueDouble-Sided: No
Width: 14"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveStandards: ISO 9001
Country of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Trespassing and Property, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews