Notice Sign, 10 x 14In, BL and BK/WHT, ENG

BRADY| Zoro #: G0201424| Mfr #: 70602

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.098"
Legend: Authorized Personnel Only
Operating Temp. Range: -40 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201424 Mfr #: 70602
Thickness: 0.098"Legend: Authorized Personnel Only
Operating Temp. Range: -40 Degrees to 194 Degrees FMaterial:
Legend Style: TextHeader Legend Color: White
Header: NoticeWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: Height: 10"
Double-Sided: NoBackground Color:
Sign Shape: RectangleLegend/Background Color:
ANSI Compliant: YesStandards: ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Subject Matter: UV Resistant: No
Header Background Color: BlueLanguage:
Mounting Style: Item: Notice Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews