Notice Sign, 10 x 14In, BL and BK/WHT, ENG

BRADY| Zoro #: G0202806| Mfr #: 70667

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 0.098"Legend: Keep This Door ClosedOperating Temp. Range: -40 Degrees to 195 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0202806 Mfr #: 70667
Thickness: 0.098"Legend: Keep This Door Closed
Operating Temp. Range: -40 Degrees to 195 Degrees FMaterial: Fiberglass
Legend Style: TextHeader Legend Color: White
Header: NoticeWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: blackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Black and Blue/White
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Door InstructionUV Resistant: No
Header Background Color: BlueLanguage: English
Mounting Style: With Mounting HolesItem: Notice Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States


Notice Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle