Notice Sign, 10 x 14In, BL and BK/WHT, ENG

BRADY| Zoro #: G0236424| Mfr #: 72623

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend: Deposit All Rubbish In Receptacles Provided
Height: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236424 Mfr #: 72623
Sign Shape: RectangleLegend: Deposit All Rubbish In Receptacles Provided
Height: 10"Width: 14"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Operating Temp. Range: -40 Degrees to 194 Degrees F
Background Color: WhiteUV Resistant: No
Legend Style: TextHeader Background Color: Blue
Subject Matter: RestroomHeader Legend Color: White
Legend/Background Color: Black and Blue/WhiteLanguage: English
OSHA Compliant: YesGlow-in-the-Dark: No
ANSI Compliant: YesRetroreflective Grade: Not Retroreflective
Thickness: 0.098"Mounting Style: With Mounting Holes
Legend Color: blackMaterial: Fiberglass
Double-Sided: NoHeader: Please
Item: Notice SignCountry of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Please, Legend Deposit All Rubbish In Receptacles Provided, Printed Language English, Sign Shape Rectangle

Reviews