Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Notice Sign, 10 x 14In, BL and BK/WHT, ENG

  • Zoro #: G0201397
  • Mfr #: 84130
$11.42
  • Item: Notice Sign
  • OSHA Compliant: Yes
  • Retroreflective Grade: Not Retroreflective
See full product details
Orders over $75 ship free.

Brady #84130 Specifications

  • Zoro #: G0201397
  • Mfr #: 84130
Item: Notice Sign OSHA Compliant: Yes
Retroreflective Grade: Not Retroreflective Header: Notice
Sign Shape: Rectangle Legend Style: Text
Legend: Authorized Personnel Only Sign Material: Polyester
Glow-in-the-Dark: No Operating Temp. Range: -40 Degrees to 230 Degrees F
Sign Legend Color: Black Header Background Color: Blue
ANSI Compliant: Yes Sign Background Color: White
Sign Mounting Style: Adhesive Surface Printed Language: English
Thickness: 0.01 in Width: 14 in
Height: 10 in UV Resistant: No
Standards: ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37 Header Legend Color: White
Double-Sided: No Sign Legend Text Color: Black
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84130