Notice Sign, 10 x 14In, BL and BK/WHT, ENG

BRADY| Zoro #: G0202526| Mfr #: 84156

$10.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 0.010"Legend: No TrespassingOperating Temp. Range: -40 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0202526 Mfr #: 84156
Thickness: 0.010"Legend: No Trespassing
Operating Temp. Range: -40 Degrees to 230 Degrees FMaterial: POLYESTER
Legend Style: TextHeader Legend Color: White
Header: NoticeWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Black and Blue/White
ANSI Compliant: YesStandards: ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Subject Matter: Trespassing & PropertyUV Resistant: No
Header Background Color: BlueLanguage: English
Mounting Style: Adhesive-BackedItem: Notice Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States


Notice Sign, Sign Subject Matter Trespassing and Property, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend No Trespassing, Printed Language English, Sign Shape Rectangle