Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Notice Sign, 10 x 14In, BL and BK/WHT, ENG
  • Zoro #: G0236476
  • Mfr #: 85036
$2.04
  • Sign Shape: Rectangle
  • Operating Temp. Range: -40 Degrees to 230 Degrees F
  • ANSI Compliant: Yes
See full product details
Orders over $50 ship free.

Brady #85036 Specifications

  • Zoro #: G0236476
  • Mfr #: 85036
Sign Shape: Rectangle Operating Temp. Range: -40 Degrees to 230 Degrees F
ANSI Compliant: Yes Width: 14"
UV Resistant: No Legend Style: Text
Legend/Background Color: Black and Blue/White Sign Background Color: White
Legend Color: Black Header Background Color: Blue
Sign Legend Color: Black Printed Language: English
Language: English Glow-in-the-Dark: No
Sign Material: Polyester Legend: Safety Glasses Required Beyond this Point
Material: Polyester Sign Mounting Style: Adhesive Surface
Header Legend Color: White Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant: Yes Thickness: 0.010"
Height: 10" Mounting Style: Adhesive-Backed
Background Color: White Header: Notice
Item: Notice Sign Double-Sided: No
Subject Matter: Personal Protection Retroreflective Grade: Not Retroreflective
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Safety Glasses Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Reviews of Brady #85036