Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Notice Sign, 10 x 14In, BL and BK/WHT, ENG
  • Zoro #: G0236397
  • Mfr #: 85659
$11.06
  • Sign Legend Color: Black
  • Double-Sided: No
  • Printed Language: English
See full product details
Orders over $50 ship free.

Brady #85659 Specifications

  • Zoro #: G0236397
  • Mfr #: 85659
Sign Legend Color: Black Double-Sided: No
Printed Language: English Legend/Background Color: Black and Blue/White
Header Legend Color: White Retroreflective Grade: Not Retroreflective
UV Resistant: No OSHA Compliant: Yes
Header Background Color: Blue Operating Temp. Range: -40 Degrees to 230 Degrees F
Sign Shape: Rectangle Material: Polyester
Thickness: 0.010" Height: 10"
ANSI Compliant: Yes Header: Please
Sign Mounting Style: Adhesive Surface Background Color: White
Legend: Deposit All Rubbish In Receptacles Provided Mounting Style: Adhesive-Backed
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Item: Notice Sign
Legend Style: Text Language: English
Sign Background Color: White Width: 14"
Sign Material: Polyester Subject Matter: Restroom
Glow-in-the-Dark: No Legend Color: black
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Please, Legend Deposit All Rubbish In Receptacles Provided, Printed Language English, Sign Shape Rectangle

Reviews of Brady #85659