HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Notice Sign, 10 x 14In, BL/WHT, AL, BLK, SURF

BRADY| Zoro #: G0201975| Mfr #: 42942

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
OSHA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201975 Mfr #: 42942
Width: 14"Retroreflective Grade: Not Retroreflective
OSHA Compliant: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: No
Legend/Background Color: Blue/WhiteMounting Style: Surface
Background Color: WhiteLegend Style: Text
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader Background Color: Blue
Subject Matter: BlankItem: Notice Sign
Legend: No legendHeight: 10"
Header: NoticeThickness: 0.035"
Material: AluminumStandards: ASTM D 1593
Language: EnglishCountry of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Notice, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend No Legend, Printed Language English, Sign Shape Rectangle

Reviews